RM32.60
Ex VAT
RM32.61
Inc VAT
4 Variations Available
Product Details
Product Specification
A horseshoe type cylindrical magnet. Opposing poles are at the same end of the magnet separated by a slot. Supplied with a plain bore and keeper. Permanently magnetic.
Attribute | Value |
---|---|
Brand | Kennedy |
Diameter | 20mm |
EAN | 5036140116948 |
ECLASS Code | 21020800 |
Overall Height | 12.5mm |
Pull Force | 1.9kg |
Type | Button Magnet |
UNSPSC Code | 31380000 |