RM234.20
Ex VAT
RM234.21
Inc VAT
Product Details
Product Specification
Possessing a bonded vinyl-coated handle, double polished head and joint with induction hardened cutting edges, this pair of end cutting nippers are ideal for twisting and cutting wire in the construction industry.
Features and Benefits
• Double polished head and joint make for an easy tool clean
• Induction hardened cutting edges ensure long tool life and precise cutting even over time
• The robust construction makes the product ideally suited for twisting and cutting wire in the construction industry
• Bonded vinyl-coated handle improves user comfort and grip
Typical Applications
• Engineering
• Construction
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140117907 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Black-Oxide |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Miniature | No |
Non Sparking | No |
Overall Length | 160mm |
Type | End Cutters |
UNSPSC Code | 27112114 |
VDE | No |