noscriptKennedy Side Cutters, 2.2mm Cutting Capacity , 170mm, Insulated 5342338K | Cromwell Tools
logo

Kennedy

Side Cutters, 2.2mm Cutting Capacity , 170mm, Insulated

SKU:

KEN5342338K

MPN:

5342338K

RM221.00

Ex VAT

RM221.01

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from high-quality materials these durable insulated power side cutters from Kennedy® feature multi-layer insulation on the handles to isolate against up to 1000 volts of electricity.


    Features and Benefits
    • Sizing printed on the handles for easy identification
    • Hardened cutting edges (to 63 HRC) for powerful cutting action
    • Safety layer dipped handles isolate against up to 1000 volts of electricity


    Typical Applications
    • Suitable for cutting soft wire and piano wire


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140498969

    ECLASS Code

    21040301

    ESD

    No

    Handle Material

    Bi-Material

    Individual or Set

    Individual

    Insulated

    Yes

    Maximum Cutting Capacity

    2.2mm

    Miniature

    No

    Non Sparking

    No

    Overall Length

    170mm

    Standards Met

    IEC 60900

    Type

    Side Cutters

    UNSPSC Code

    27112114

    VDE

    No

    Weight

    250g