RM225.80
Ex VAT
RM225.81
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Available with either 5 or 7 pieces in metric sizes, these hexagon ball driver sets are ideal for loosening or tightening hexagonal countersunk fastenings. With blades manufactured from fully hardened carbon steel and completed by an ergonomically designed handle to provide high grip and torque with user comfort. Supplied in a plastic wallet.
Features and Benefits
• Constructed from carbon steel making for a robust product
• Supplied in a plastic wallet to keep your tools organised
• Available with 5 or 7 pieces depending on your needs
• 'T' shaped handle has been ergonomically designed for comfort
Typical Applications
• Bicycle Repair and Maintenance
• Furniture Assembly
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140029613 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 7 |
Pack Type | Set |
Tip Material | Steel |
Tip Size (mm) | 10 2.5 3 4 5 6 8mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |