RM25.60
Ex VAT
RM25.61
Inc VAT
Product Details
Product Specification
To suit the Kennedy T-Handle Circlip Tool
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140298057 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Blacked |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 150mm |
Series | No |
Type | Plier Jaws |
UNSPSC Code | 27112100 |
VDE | No |