RM179.60
Ex VAT
RM179.61
Inc VAT
2 Variations Available
Product Details
Product Specification
These three piece plier sets contain a pair of combination pliers, one set of diagonal nippers and a set of snipe nose pliers in either 160mm lengths or 205mm depending on your requirements. Each plier is manufactured from industrial quality chrome vanadium steel, chemically blacked with laser etched markings and bi-material grips.
Features and Benefits
• Sets contain one set of combination pliers, some diagonal nippers and a pair of snipe nose pliers for any circumstance
• Bi-material grips bolster user comfort, grip and control
• Chrome vanadium steel construction is highly durable
• Chemically blackened protects the pliers form corrosion
Contents
• Both sets contain all of the following in either 160cm or 205cm lengths depending on your choice:
• 1 x Combination pliers
• 1 x Diagonal nippers
• 1 x Snipe nose pliers
Typical Applications
• Construction
• Plumbing
• Electrical
• DIY
Attribute | Value |
---|---|
Brand | Yamoto |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chemically Blackened |
Handle Material | Bi-Material |
Individual or Set | Set |
Insulated | No |
Jaw Length | 185 200 210mm |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Serrated Smooth |
Miniature | No |
Non Sparking | No |
Number of Pieces | 3 |
Overall Length | 205mm |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | No |