noscriptSenator Slip Joint Pliers, Serrated, Chrome Vanadium Steel, 305mm | Cromwell Tools
logo

Senator

Slip Joint Pliers, Serrated, Chrome Vanadium Steel, 305mm

SKU:

SEN5584700K

RM80.30

Ex VAT

RM80.31

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from chrome vanadium steel with a satin finish, these groove joint waterpump pliers are available in an array of sizes. Each pair boasts textured grip handles for improved comfort and control as well as a groove joint for quick adjustment with serrated jaws for extra grip.


    Features and Benefits
    • Groove joint allows for quick adjustment
    • Serrated jaws deliver additional grip
    • Textured grip handles bolster user comfort and grip
    • Manufactured from chrome vanadium steel for durability
    • Available in a range of sizes to suit your requirements


    Typical Applications
    • Plumbing
    • Automotive
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Senator

    EAN

    5036140023857

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Satin

    Handle Material

    PVC

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Chrome Vanadium Steel

    Jaw Opening

    50mm

    Jaw Style

    Serrated

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    305mm

    Type

    Slip Joint Pliers

    UNSPSC Code

    27112100

    VDE

    No