RM6.00
Ex VAT
RM6.01
Inc VAT
14 Variations Available
Product Details
Product Specification
Hexagon
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Hex |
Brand | Kennedy |
Drive Size | 10mm |
EAN | 5036140298507 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 75mm |
Tip Size | 4mm |
UNSPSC Code | 27112814 |