RM165.00
Ex VAT
RM165.01
Inc VAT
8 Variations Available
Product Details
Product Specification
Manufactured from quality materials, the Hexagon Socket Wrench from Kennedy® features two layers of insulation to protect users against up to 1000 volts.
Features and Benefits
• Individually tested at high voltage for reliable safety
• Dual insulation dipped for safety
• Size and type printed for easy identification
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
EAN | 5036140499799 |
ECLASS Code | 21040218 |
Insulated | Yes |
Size System | Metric |
Socket Type | Hexagon Socket |
UNSPSC Code | 27111704 |