logo

Yamoto

Metric Open Ended Spanner Set, 6 - 19mm, Set of 7

SKU:

YMT5823930K

RM219.11

Ex VAT

RM219.12

Inc VAT

OUT OF STOCK

    Product Details

    Made of chrome vanadium steel with polished mirror finish and 15° offset open heads. Cold stamped. Conformance to DIN 3110 standard. Size range 6-19mm.


    Contents:


    6 x 7mm
    8 x 9mm
    10 x 11mm
    12 x 13mm
    14 x 15mm
    16 x 17mm
    18 x 19mm


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    EAN

    5036140257320

    ECLASS Code

    21040190

    Finish/Coating

    Mirror Finish

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    7

    Size Range

    6 - 19mm

    Spanner Size

    10mm x 11mm 12mm x 13mm 14mm x 15mm 16mm x 17mm 18mm x 19mm 6mm x 7mm 8mm x 9mm

    Standards Met

    DIN 3110

    Type

    Open Ended Spanner Set

    UNSPSC Code

    27111726