RM152.10
Ex VAT
RM152.11
Inc VAT
Product Details
Product Specification
Product Documents
Fully synthetic translucent non-melting grease that allows fluid to penetrate into machine parts before setting to a No. 2 rated grease. Protects and lubricates with a non-toxic anti-corrosive shield. Non-toxic lubricant ingredients listed by the FDA and is INS H1 registered. Totally salt or fresh water-resistant to be used inside and out on machinery in temperatures ranging from 40°C to +340°C.
Attribute | Value |
---|---|
Brand | Solent Lubricants For Food |
Colour | Off white |
Container Type | Aerosol |
EAN | 5036140022232 |
ECLASS Code | 23060100 |
Features | Dielectric Resistant To High Humidity Resistant To Salt Water |
Food Safe | Food Safe |
For Use On | Bearings Food Equipment Locks |
MFR Part No. | FS EXTRA 500ML |
NLGI Grade | Food Safe |
Operating Temperature Range | -40 to 260°C |
Product Type | Synthetic Grease |
Series | FS Extra |
Size | 500ml |
UNSPSC Code | 15121902 |