RM93.60
Ex VAT
RM93.61
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured from hardened steel with a satin finish. An ideal way to quickly measure the diameter of drills and steel wire.
Attribute | Value |
---|---|
Additional Features | Holes are marked with size and decimal equivalent of drill |
Brand | Kennedy |
EAN | 5036140067745 |
ECLASS Code | 21170390 |
Material | Steel |
Measuring Range | 1.5 - 12.5mm |
Surface Finish | Satin |
System of Measurement | Metric |
Type | Drill Gauge |
UNSPSC Code | 41111600 |