RM83.00
Ex VAT
RM83.01
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
These 2 Band & Brace Hi-Vis Breathable T-Shirts from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Combine safety and comfort with hi-vis T-shirts from Halo®. Available in both yellow and orange, both colours meet EN20471 standards, while the orange T-shirts meet Rail Industry Safety Standards, RIS-3279-TOM.
Designed to offer a wide range of sizing options, the Halo® safety range aims to protect every size and every shape to keep your team visible in all lighting conditions.
Features and Benefits
• Breathable material reduces heat build-up and improves comfort
• Manufactured from polyester for bolstered durability and product longevity
• Boasts a 2 Band & Brace reflective tape design to optimise visibility in low light working conditions
• Short sleeve design keeps you cool in warmer climes and is ideal for layering
• Available in either yellow or orange in a range of sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN 20471:2013 + A1:2016
• RIS-3279-TOM (Orange Only)
Attribute | Value |
---|---|
Brand | Halo |
Colour | Yellow |
EAN | 5036140490154 |
ECLASS Code | 40010302 |
Gender | Unisex |
Material | Polyester |
Product Type | T-Shirt |
Size | L |
Standards Met | EN20471 |
UNSPSC Code | 46181531 |