SKU:
SOL7421680J
MPN:
M1200240
RM3460.20
Ex VAT
RM3460.21
Inc VAT
Product Details
Product Specification
Product Documents
Everything you need in one kit to deal with oil only spills. The response kit, comes supplied in a strong, waterproof, two wheeled plastic bin.
Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. Oil-Only Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown.
Features and Benefits
• 240 litre absorbency capacity for effective clean up of large spills
• Suited for oil only applications and colour coded white accordingly
• Supplied in a wheeled bin for convenient storage
Contents
• 200 x Absorbent pads
• 10 x Absorbent 1.2m socks
• 10 x Absorbent pillows
• 18 x Hazardous waste disposal bags and ties
• 1 x Wheeled Bin
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 240L |
Application | Oil |
Brand | Solent Spill Control |
Colour | Blue/White |
EAN | 5036140390928 |
ECLASS Code | 30010300 |
Includes | 10 x Absorbent 1.2m Socks 10 x Absorbent Pillows 18 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Wheeled Bin 200 x Absorbent Pads |
MFR Part No. | H1220240 |
Overall Depth | 74cm |
Overall Height | 106cm |
Overall Width | 60cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |
Weight | 240kg |