logo

Matlock

10m x 75mm, Load Strap-Double Hook (Two Part), 10000kg Load Capacity, Orange, 2-Piece

SKU:

MTL9788640K

MPN:

.

RM669.00

Ex VAT

RM669.01

Inc VAT

OUT OF STOCK

    Product Details

    Supplied as two pieces, this product offers a comprehensive way to secure and transport cargo. The first strap features a hook on one end and is plain on the other. The second is a shorter strap with a hook on one end and a ratchet on the other. Tension is applied by looping the strap around the cargo and threading back through the ratchet. Designed to safely secure cargo for transport, this two-part load strap is available in a range of sizes and specifications and comes in an attractive orange colour.


    Features and Benefits
    • Supplied in a vibrant orange colour making them instantly recognisable and visible to make sure your load is secured effectively and the straps are placed where needed
    • Available in a wide range of sizes and specifications to suit individual needs
    • One strap features a ratchet and hook, the other a hook and plain end to allow the product to adapt to your needs
    • Metal hooks and ratchet are durable and bolster the longevity of the product


    Typical Applications
    • Ideal for use when transporting and loading cargo, to keep loads secure and tethered when on the move


    Standards
    • Complies with EN12195-2:2000


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Orange

    EAN

    5036140363021

    ECLASS Code

    20420204

    Length

    10m

    Minimum Breaking Strength (MBS)

    10000kg

    Number of Pieces

    2PCE

    Product Type

    Load Strap-Double Hook (two part)

    Standards Met

    Complies with EN12195-2:2000

    UNSPSC Code

    24141511

    Width

    75mm